Beli silencer ckd di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Resin Body Type, Air Silencer SLW Series
    Mulai

    Rp75.900

    CKD Resin Body Type, Air Silencer SLW Series
    atribut:
    • Connection Diameter: 1/8
    • Compatible Cylinder Tube Inner Diameter (phi mm): 20 to 80
    • Dimension A (mm): 34.5
    • Dimension B (mm): 28
    • Dimension E (mm): 7
    • Dimensions c (mm): 16.5
    • Dimensions d (mm): phi 10
    • Effective Section Area (mm²): 10
    • Flow Rate (L/minute): 650
    • Fluid Temperature (°C): 5 to 60
    • Operating Temperature Range (°C): -10 to 60
    • Silence Effect (dB): More than 30
  2. CKD Aluminum Body Type Air Silencer SL Series
    Mulai

    Rp159.900

    CKD Aluminum Body Type Air Silencer SL Series
    atribut:
    • Fluid Temperature: 5 to 60°C
    • Operating Ambient Temperature: 0 to 60°C (no freezing)
  3. NIHONSEIKI Brass Silencer
    Mulai

    Rp62.900

    NIHONSEIKI Brass Silencer
    Deskripsi:
    -A silencer made of metal.
    atribut:
    • Volume Decrease (dB): 20 or more
    • Working Fluid: Air
    • Working Pressure (MPa): 1
    • Fluid Temperature (°C): 5 to 150
  4. CKD Silencer High Silencing Compact Type SLW-6S, 8S
    Mulai

    Rp66.900

    CKD Silencer High Silencing Compact Type SLW-6S, 8S
    Deskripsi:
    Dimension A (mm)=22; Dimension B (mm)=13.3; Dimension D (mm)=6; Dimension C (mm)=10.5; Dimension E (mm)=10.5
    atribut:
    • Color: White
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Body Material: PP
    • Fluid Temperature (°C): 5 to 60 (but not frozen)
    • Material (element): PP sintering resin
    • Maximum Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -10 to 60 degree Celsius (but without freezing)
    • Type: Made of resin
    • Working Fluid: Compressed air
  5. monotaro Silencer (Made of Brass)
    Mulai

    Rp26.900

    monotaro Silencer (Made of Brass)
    Deskripsi:
    It is a metal silencer.. It is compact and takes up installation space.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: brass
    • Working Pressure (MPa): 1
    • Body Material: Brass
    • Connection: R
    • Operating Pressure (MPa) : 1
  6. CKD FRL Combination Clin Air Unit (Unit FRL)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    CKD FRL Combination Clin Air Unit (Unit FRL)
    atribut:
    • Filtration Degree (µm): 5
  7. CKD Filter, Regulator (Cellex (Selex) with Auto Drain
    Mulai

    Rp1.699.900

    CKD Filter, Regulator (Cellex (Selex) with Auto Drain
    atribut:
    • Filtration Degree (µm): 5
  8. CKD New Joint Mini Type Double Bite Cheese (Sambungan Tee)
    Mulai

    Rp75.900

    CKD New Joint Mini Type Double Bite Cheese (Sambungan Tee)
    Deskripsi:
    The flame-retardant resin (UL-94 Standard V-0 equivalent) Standard + Brass section nickel plating + threaded portion sealant standard coating Dimension L2 (mm)=15.5
    atribut:
    • Applicable pipe outer diameter (phi mm): 3.2
    • Working Fluid: Compressed air
    • Maximum Working Pressure (MPa): 1
    • Material (screw part): brass
    • Body Material: Polybutylene terephthalate
    • Fluid Temperature (°C): -10 to 60 (thing without freezing)
    • Material (Packing): Nitrile rubber
    • Shape: Union tea
  9. CONVUM Generator Vakum
    Mulai

    Rp699.900

    CONVUM Generator Vakum
    Deskripsi:
    -Equipped with a push-in joint.-A compact body and silencer integrated type.
  10. SMC Booster Regulator
    Mulai

    Rp9.999.900

    SMC Booster Regulator
    atribut:
    • Option: Pressure Gauge, Silencer
    • Body Size (inch): 1/4
    • Thread Type: Rc
    • Semi-standard Specifications: Standard Product
    • Bore Size: 1/4
    • Type: Handle-Operated
    • Pressure Increase Ratio: 2 To 4 Times
Daftar Harga silencer ckd Terbaru October 2026
CKD Resin Body Type, Air Silencer SLW SeriesRp75.900
CKD Small Bor Size Type Air SilencerRp119.900
CKD Metering Valve with Silencer, SMW2 seriesRp139.900
CKD Aluminum Body Type Air Silencer SL SeriesRp159.900
CKD High Noise Reduction, Compact Type Air SilencerRp66.900
NIHONSEIKI Brass SilencerRp62.900
CKD Silencer High Silencing Compact Type SLW-6S, 8SRp66.900
monotaro Silencer (Made of Brass)Rp26.900
CKD AH Series Silencer High Sound Deadening, Small Caliber, Resin Body TypeRp149.900
SMC Silencer Standard Type, An Series, An-Rp37.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)